Specifications
Dimensions
- Overall Height2.2500 in
- Overall Length5.7500 in
- Overall Width5.7500 in
- Weight3.70 lbs
Details
- Bore TypeRound
- Country of OriginMexico
- Housing MaterialCast Iron
- Manufacturer Upc Number662327410858
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Housings
- Series200
- UPC_NO662327410858