Motion
10416544

LINK-BELT
10416544

Flange-mount Housing - 4-Bolt Flange, Housing: Solid
Mi Item #04877632
MFR #10416544
Price$282.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
10416544

Flange-mount Housing - 4-Bolt Flange, Housing: Solid
Mi Item #04877632
MFR #10416544

Mfr description
F323104 HSG+FTG F3-231-04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.62/each

Specifications

Dimensions

  • Overall Length
    5.8750 in

Details

  • Housing Construction
    Solid
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)