Link-Belt MR7313W979
Link-Belt
MR7313W979
MR7313W979 Link-Belt 7300 Series Inner Ring
MI ITEM #04877691
MFR #MR7313W979
Quote Required
This product requires a Quote Request
Link-Belt
MR7313W979
MR7313W979 Link-Belt 7300 Series Inner Ring
MI ITEM #04877691
MFR #MR7313W979
Link-Belt MR7313W979
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Link-Belt
MR7313W979

MR7313W979 Link-Belt 7300 Series Inner Ring
MI ITEM #04877691
MFR #MR7313W979

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MR7313W979 INNER RG MR7313/W979
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Cylindrical Roller Bearing 65 mm bore diameter

Specifications

Bearing Material
Steel
Bearing Number
7313
Bearing Series
7300
Bore Diameter
65 mm
Bore Shape
Round
Manufacturer UPC Number
662327056308
Overall Width
40 mm
Precision Rating
RBEC-1
Weight
1.546 lbs
Product Type
Inner Rings
Additional Details
Contact Application Engineering
Bearing Type
Inner Rings
Bore Diameter
65 mm, 65 mm
Overall Width
40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data