Motion
W231EL1

LINK-BELT
W231EL1

Link-Belt Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 3.5433 in OD, 4.0000 in Width, Medium Duty
Mi Item #04877764
MFR #W231EL1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
W231EL1

Link-Belt Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 3.5433 in OD, 4.0000 in Width, Medium Duty
Mi Item #04877764
MFR #W231EL1

Mfr description
W231EL1 LESS COL W231EL1
  • 1 15/16" Unmounted Ball Bearing, Intermediate Duty, Non-relubricatable, Spherical O.D. outer race, Eccentric Cam Locking Collar, Single Lip Contact Seal, Locking collar omitted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    4.0000 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699305203
  • Max Operating Temperature
    225 °F
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699305203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)