Motion
LB68633E

LINK-BELT
LB68633E

Bearing Seal - Spring Loaded Heavy Contact, 10-1/2 in Bore
Mi Item #04877793
MFR #LB68633E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68633E

Bearing Seal - Spring Loaded Heavy Contact, 10-1/2 in Bore
Mi Item #04877793
MFR #LB68633E

Mfr description
LB68633E LIP SEAL LB6863-3E
  • Spring Loaded Heavy Contact Seal used in the D8 Taconite Sealing System for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.43 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    Taiwan, Republic of China
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327443566
  • Product Type
    Bearing Seals
  • Seal Type
    Spring Loaded Heavy Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)