Specifications
Dimensions
- Bore Diameter3-15/16 in
Details
- Country of OriginUnited States of America
- Manufacturer Product Page
- Manufacturer Upc Number793699503203
- Product TypeBearing Lock Washers
- UPC_NO793699503203
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)