Motion
K2M206D

LINK-BELT
K2M206D

Bearing End Cap or Cover - 1-1/2 in Compatible Bore
MI ITEM #04877870
MFR #K2M206D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
K2M206D

Bearing End Cap or Cover - 1-1/2 in Compatible Bore
MI ITEM #04877870
MFR #K2M206D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    204
  • Weight
    0.53 lbs

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327987572
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps

Overview

Mfr description
K2M206D OPEN CAP K2M20-6D
  • Open End Cap for Klean-Gard Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought