Motion
KL2166D

LINK-BELT
KL2166D

KL2166D Open Bearing End Cap or Cover - 1 in Compatible Bore, Rubber Material
Mi Item #04877873
MFR #KL2166D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KL2166D

KL2166D Open Bearing End Cap or Cover - 1 in Compatible Bore, Rubber Material
Mi Item #04877873
MFR #KL2166D

Mfr description
KL2166D OPEN CAP KL216-6D
  • Open End Cap for Klean-Gard Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    216
  • Weight
    0.20 lbs

Details

  • Attachment Type
    Snap-On
  • End Cap Type
    Open End Cap
  • Includes
    Seal
  • Material
    Rubber
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)