Specifications
Dimensions
- Size Code223
- Weight0.20 lbs
Details
- Attachment TypeSnap-On
- Country of OriginItaly
- End Cap TypeOpen End Cap
- IncludesSeal
- MaterialRubber
- Product TypeBearing End Caps & Covers
- SeriesCaps
- UPC_NO662327986605
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)