Motion
KL2E206D OPEN CAP

LINK-BELT
KL2E206D OPEN CAP

Bearing End Cap or Cover - 1-1/2 in Compatible Bore
Mi Item #04877879
MFR #KL2E206D OPEN CAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KL2E206D OPEN CAP

Bearing End Cap or Cover - 1-1/2 in Compatible Bore
Mi Item #04877879
MFR #KL2E206D OPEN CAP

Mfr description
KL2E206D OPEN CAP KL2E20-6D
  • Open End Cap for Klean-Gard Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    206
  • Weight
    0.40 lbs

Details

  • Country of Origin
    Mexico
  • End Cap Type
    Open End Cap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327986537
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    662327986537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)