Motion
LB6863D5

LINK-BELT
LB6863D5

Bearing Seal - Pentac, 3.9375 in Bore, Compatible Bore: 3.9375 in , 5.7500 in Overall Width
Mi Item #04877994
MFR #LB6863D5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB6863D5

Bearing Seal - Pentac, 3.9375 in Bore, Compatible Bore: 3.9375 in , 5.7500 in Overall Width
Mi Item #04877994
MFR #LB6863D5

Mfr description
LB6863D5 PENTAC KI LB6863D5
  • D5 Pentac Five-Point Sealing System for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter
    3.9375 in
  • Overall Height
    2.2500 in
  • Overall Length
    5.7500 in
  • Overall Width
    5.7500 in
  • Weight
    0.60 lbs
  • Width
    5.7500 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699058895
  • Product Type
    Bearing Seals
  • Seal Type
    Pentac
  • Series
    D5 Seals
  • UPC_NO
    793699058895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)