Motion
KLPS224D 1 1/2

LINK-BELT
KLPS224D 1 1/2

Pillow Block Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Base Mount, Set Screw Locking, Polypropylene Housing Material, Light Duty
Mi Item #04878005
MFR #KLPS224D 1 1/2
Price$396.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPS224D 1 1/2

Pillow Block Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Base Mount, Set Screw Locking, Polypropylene Housing Material, Light Duty
Mi Item #04878005
MFR #KLPS224D 1 1/2

Mfr description
KLPS224D PILLOWBLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.94/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.0000 in
  • Bolt Center To Center Length
    5.3438 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-1/2 in
  • Length Through Bore
    1.6563 in
  • Overall Height
    4.4063 in
  • Overall Length
    7.2813 in
  • Overall Width
    1.5156 in
  • Weight
    2 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • End Cap Type
    Open End Cap
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699104004
  • Max Operating Temperature
    158 °F
  • Max Rpm
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7330 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    793699104004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)