Motion
BS227448 PILLOW BPLB7855 6AX1G5

LINK-BELT
BS227448 PILLOW BPLB7855 6AX1G5

Pillow Block Roller Bearing Unit - 55 mm Bore
MI ITEM #04878021
MFR #BS227448 PILLOW BPLB7855 6AX1G5
Price$4,400.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS227448 PILLOW BPLB7855 6AX1G5

Pillow Block Roller Bearing Unit - 55 mm Bore
MI ITEM #04878021
MFR #BS227448 PILLOW BPLB7855 6AX1G5

Mfr description
BS227448 PILLOWBLK BPLB7855 6AX1G5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,400.50/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Bore Inside Diameter
    2.1650 in | 55 mm
  • Inside Diameter
    2.1650 in, 55 mm
  • Shaft Diameter
    2.1650 in, 55 mm
  • Weight
    46.9 lbs

Details

  • Bearing Type
    Spherical Roller
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing ID
    PLB7800
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    BS227448
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    Split-Housed Pillow Blocks
  • Type
    Split Housing (Plummer Block)
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)