Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Bore Diameter1-7/16 in
- Weight8.6 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Manufacturer Upc Number662327024857
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO662327024857
Overview
Mfr description
EPB22423E7E7C PILLOWBLK EP-B22423E7E7C