Specifications
Dimensions
- Base Height3.1250 in
- Base To Bore Centerline3.1250 in
- Base Width3-3/16 in
- Bolt Center To Center Length7.8125 to 9.7500 in
- Bolt Size0.7500 in | 19.05 mm
- Bore Diameter2.7500 in
- Bore Inside Diameter2.7500 in
- Bore Length4.0000 in
- Housing Dimensions11.8100 x 4.0000 x 6.3100 in
- Housing Width4.0000 in
- Inner Race Width4.0000 in
- Inside Diameter2.7500 in
- Length11.8100 in
- Length Through Bore4.0000 in
- Max Bolt Hole Spacing9.7500 in
- Min Bolt Hole Spacing7.8100 in
- Misalignment Angle2 °
- Outer Diameter TypeSpherical
- Overall Height6.3125 in
- Overall Length11.8125 in
- Overall Width4.0000 in
- Shaft Diameter2.7500 in
- Thread Size1/8 NPT
- Weight30 lbs
- Width4.0000 in, 101.59 mm
Details
- Additional DetailsPowder Coated Housing | Relubricatable
- Bearing NumberB444L
- Bearing TypeSpherical Roller
- Bore TypeRound
- Cage MaterialSteel
- Cage TypeSteel
- Closure TypeHeavy Contact Seal
- Component TypeComplete Assembly
- Dynamic Load Capacity51100 lbf
- End Cap GrooveYes
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Housing ConfigurationSolid
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Type E
- IncludesGrease Fitting
- Insert Bearing TypeSingle Set Collar
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberEPB22444E
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm1500 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range107 °F, 225 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity41800 lbf
- Radial Static Load Capacity71500 lbf
- RelubricatableYes
- Replacement BearingB444L
- Replacement End CapB448DTC
- Replacement SealB448ES
- Retainer MaterialSteel
- Retainer TypeSteel
- Rolling ElementSpherical Roller
- SealHeavy Contact
- Seal MaterialBuna-N
- Seal TypeLabyrinth
- Sealing TypeHeavy Contact
- Self AligningYes
- SeriesSolid-Housed Pillow Blocks
- Shaft AttachmentSingle Set Collar
- Standards MetANSI/ABMA STD 11-1990
- Static Load Capacity71500 lbf
- TypeTwo Bolttype E
- Type Of BearingSpherical Roller
- UPC_NO793699528756
Overview
Mfr description
EPB22444E PILLOWBLK EP-B22444E