Motion
EPB22447E 2 15/16 PILLOW RLR BRG

LINK-BELT
EPB22447E 2 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04878042
MFR #EPB22447E 2 15/16 PILLOW RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPB22447E 2 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04878042
MFR #EPB22447E 2 15/16 PILLOW RLR BRG

Mfr description
EPB22447E PILLOWBLK EP-B22447E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3-3/16 in
  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    7.8125 to 9.7500 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    4.0000 in
  • Housing Width
    4.0000 in
  • Inside Diameter
    2.9375 in
  • Length
    11.8100 in
  • Length Through Bore
    4.0000 in
  • Max Bolt Hole Spacing
    9.7500 in
  • Min Bolt Hole Spacing
    7.8100 in
  • Overall Height  
    6.3125 in
  • Overall Length  
    11.8125 in
  • Overall Width
    4.0000 in
  • Shaft Diameter
    2.9375 in
  • Weight
    27 lbs
  • Width
    4.0000 in, 101.59 mm

Details

  • Additional Details
    Spring Loaded Heavy Contact Seal | Relubricatable | Powder Coated Housing
  • Bearing Insert Material
    Steel
  • Bearing Number
    B447L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Dynamic Load Capacity
    51100 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Type E
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1500 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B447L
  • Replacement End Cap
    B448DTC
  • Replacement Seal
    B448ES
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Heavy Contact
  • Seal Type
    Labyrinth
  • Sealing Type
    Heavy Contact
  • Series
    400
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    71500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327025090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)