Specifications
Dimensions
- Base To Bore Centerline3.7500 in
- Base Width3-1/2 in
- Bolt Center To Center Length9.3125 to 11.3125 in
- Bore Diameter3-7/16 in
- Overall Height7.5000 in
- Overall Length13.8125 in
- Overall Width4.3750 in
- Weight42.25 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm1250 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity51000 lbf
- Radial Static Load Capacity90700 lbf
- Seal TypeLabyrinth
- Series400
- Standards MetANSI/ABMA STD 11-1990
- Type Of BearingSpherical Roller
- UPC_NO662327025199
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)