Motion
EPB22531E7 1 15/16 PILLOWBLK RLR BRG

LINK-BELT
EPB22531E7 1 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04878078
MFR #EPB22531E7 1 15/16 PILLOWBLK RLR BRG
List Price$3,593.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPB22531E7 1 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04878078
MFR #EPB22531E7 1 15/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,593.13/each for your price

Overview

Mfr description
EPB22531E7 PILLOWBLK EP-B22531E7

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.0625 to 7.2500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.2500 in
  • Overall Length
  • Locking Device
    Double Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2-1/2 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.8125 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    500
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    12.6 lbs
  • Max Rpm
    1675 rpm
  • UPC_NO
    793699528916
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text