Specifications
Dimensions
- Base To Bore Centerline2.5000 in
- Base Width2-9/16 in
- Bolt Center To Center Length6.5625 to 8 in
- Bore Diameter2-3/16 in
- Overall Height5.0000 in
- Overall Length9.6250 in
- Overall Width3.1600 in
- Weight12.66 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Max Rpm1950 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity26400 lbf
- Radial Static Load Capacity44400 lbf
- Seal TypeLabyrinth
- Series600
- Standards MetANSI/ABMA STD 11-1990
- Type Of BearingSpherical Roller
- UPC_NO793699013917
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)