Overview
Mfr description
EPEB22440E7 PILLOWBLK EPE-B22440E7
Specifications
- Bore Diameter
- Bolt Center To Center Length6.9375 to 8.7500 in
- Bore TypeStraight
- Base To Bore Centerline2.7500 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width2-11/16 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Overall Width3.5000 in
- Seal TypeTriple Lip Contact
- Radial Dynamic Load Capacity31400 lbf
- Radial Static Load Capacity53500 lbf
- Lubrication TypeLubrication Fitting
- Series400
- Standards MetANSI/ABMA STD 11-1990
- Weight20.54 lbs
- Max Rpm1350 rpm
- UPC_NO793699530889
- Locking TypeConcentric Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data