Overview
Mfr description
EPEB22443FE PILLOWBLK EPE-B22443FE
Specifications
- Bore Diameter
- Bolt Center To Center Length7.8125 to 9.8750 in
- Bore TypeStraight
- Base To Bore Centerline3.1250 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width4-1/4 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Overall Width4.0000 in
- Seal TypeLabyrinth
- Radial Dynamic Load Capacity41800 lbf
- Radial Static Load Capacity71500 lbf
- Lubrication TypeLubrication Fitting
- Series400
- Standards MetANSI/ABMA STD 11-1990
- Weight32.22 lbs
- Max Rpm1500 rpm
- UPC_NO793699530926
- Locking TypeConcentric Collar
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data