Motion
EPEB22448E7

LINK-BELT
EPEB22448E7

Pillow Block Roller Bearing - 3 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04878151
MFR #EPEB22448E7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPEB22448E7

Pillow Block Roller Bearing - 3 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04878151
MFR #EPEB22448E7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3-3/16 in
  • Bolt Center To Center Length
    7.8125 to 9.7500 in
  • Bore Diameter  
    3 in
  • Overall Height  
    6.3125 in
  • Overall Length  
    11.8125 in
  • Overall Width
    4.0000 in
  • Weight
    26.7 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1150 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Seal Type
    Triple Lip Contact
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699530971

Overview

Mfr description
EPEB22448E7 PILLOWBLK EPE-B22448E7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought