Overview
Mfr description
EPEB22451E PILLOWBLK EPE-B22451E
Specifications
- Bore Diameter
- Bolt Center To Center Length9.3125 to 11.3125 in
- Bore TypeStraight
- Base To Bore Centerline3.7500 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width3-1/2 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Overall Width4.3750 in
- Seal TypeLabyrinth
- Radial Dynamic Load Capacity51000 lbf
- Radial Static Load Capacity90700 lbf
- Lubrication TypeLubrication Fitting
- Series400
- Standards MetANSI/ABMA STD 11-1990
- Weight45.2 lbs
- Max Rpm1250 rpm
- UPC_NO793699531077
- Locking TypeConcentric Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data