Motion
EPEB22463FH 3 15/16 PILLOWBLK RLR BRG

LINK-BELT
EPEB22463FH 3 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04878163
MFR #EPEB22463FH 3 15/16 PILLOWBLK RLR BRG
Your Price$7,954.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPEB22463FH 3 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04878163
MFR #EPEB22463FH 3 15/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,954.72/each(List $9,545.66)

Overview

Mfr description
EPEB22463FH PILLOWBLK EPE-B22463FH

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11.8750 to 13 in
  • Bore Type
    Round
  • Base To Bore Centerline
    4.2500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    4-1/2 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    5.0625 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    79100 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    70 lbs
  • Max Rpm
    1400 rpm
  • UPC_NO
    793699400526
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought