Specifications
Dimensions
- Base To Bore Centerline2.1250 in
- Base Width2-1/2 in
- Bolt Center To Center Length5.2500 to 6.5000 in
- Bore Diameter1-1/2 in
- Overall Height4.3750 in
- Overall Length7.8750 in
- Overall Width3.1250 in
- Weight11.62 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm1850 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity20200 lbf
- Radial Static Load Capacity28700 lbf
- Seal TypeTriple Lip Contact
- Series400
- Standards MetANSI/ABMA STD 11-1990
- Type Of BearingSpherical Roller
- UPC_NO793699531145
Overview
Mfr description
EPEB224B24E7 PILLOWBLK EPE-B224B24E7