Motion
EPEB224M50H 50MM PILLOW RLR BRG

LINK-BELT
EPEB224M50H 50MM PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #04878171
MFR #EPEB224M50H 50MM PILLOW RLR BRG
Price$2,738.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPEB224M50H 50MM PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #04878171
MFR #EPEB224M50H 50MM PILLOW RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,738.54/each

Specifications

Dimensions

  • Base Height
    2.2520 in
  • Base To Bore Centerline
    57.15 mm
  • Base Width
    63.5 mm
  • Bolt Center Diameter
    6.0600 to 7.2500 in
  • Bolt Center To Center Length
    154 to 184.2 mm
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Bore Length
    79.50 mm
  • Housing Dimensions
    8.8800 x 2.5000 x 4.5600 in
  • Housing Width
    3.1300 in
  • Inner Race Width
    3.1300 in
  • Insert Outer Diameter
    58.60 mm
  • Inside Diameter
    1.9685 in, 50 mm
  • Length
    8.8800 in, 225.55 mm
  • Length Through Bore
    3.1300 in
  • Max Bolt Hole Spacing
    7.2500 in
  • Min Bolt Hole Spacing
    6.0600 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.3070 in
  • Outer Diameter Type
    Spherical
  • Overall Length  
    225.40 mm
  • Overall Width
    3.1250 in
  • Shaft Diameter
    1.9685 in, 50 mm
  • Thread Size
    1/8 NPT
  • Weight
    11.7 lbs
  • Width
    3.1300 in, 79.50 mm

Details

  • Additional Details
    Solid Base | Clearance Seal | Relubricatable | Powder Coated
  • Bearing Insert Material
    Steel
  • Bearing Number
    CSEB224M50H
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    Type E
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    153.91 to 184.15 mm
  • Dynamic Load Capacity
    25900 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Material
    Steel
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Type E
  • Includes
    Single Set Collar
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    EPEB224M50H
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2800 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    CSEB224M50H
  • Replacement Seal
    B432HS
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    33200 lbf
  • Suitable For High Temp App
    No
  • Type
    Two Bolttype E
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210165437

Overview

Mfr description
EPEB224M50H PILLOWBLK EPE-B224M50H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought