Motion
EPEB224M75H

LINK-BELT
EPEB224M75H

Pillow Block Roller Bearing - 75 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04878176
MFR #EPEB224M75H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPEB224M75H

Pillow Block Roller Bearing - 75 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04878176
MFR #EPEB224M75H

Mfr description
EPEB224M75H PILLOWBLK EPE-B224M75H
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    79.38 mm
  • Base Width
    81 mm
  • Bolt Center To Center Length
    198.4 to 247.6 mm
  • Bore Diameter  
    75 mm
  • Overall Length  
    300 mm
  • Overall Width
    4.0000 in
  • Weight
    27.3 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1950 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Seal Type
    Labyrinth
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699670783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)