Motion
EPEB224M80FH 80MM PILLOW RLR BRG

LINK-BELT
EPEB224M80FH 80MM PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 80 mm Bore, Four-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #04878177
MFR #EPEB224M80FH 80MM PILLOW RLR BRG
Price$9,579.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPEB224M80FH 80MM PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 80 mm Bore, Four-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #04878177
MFR #EPEB224M80FH 80MM PILLOW RLR BRG

Mfr description
EPEB224M80FH PILLOWBLK EPE-B224M80FH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,579.14/each

Specifications

Dimensions

  • Base Height
    2.2520 in
  • Base To Bore Centerline
    95.25 mm
  • Base Width
    120.6 mm
  • Bolt Center Diameter
    9.3100 to 11.3100 in
  • Bolt Center To Center Length
    236.5 to 290.5 mm
  • Bolt Hole Diameter
    0.7500 in, 19.05 mm
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    80 mm
  • Bore Inside Diameter
    3.1500 in | 80 mm
  • Bore Length
    111.25 mm
  • Housing Dimensions
    13.8100 x 4.7500 x 7.5000 in
  • Housing Width
    4.7500 in
  • Inner Race Width
    4.3800 in
  • Insert Outer Diameter
    100.96 mm
  • Inside Diameter
    3.1500 in, 80 mm
  • Length
    13.8100 in, 350.77 mm
  • Length Through Bore
    4.3800 in
  • Max Bolt Hole Spacing
    11.3100 in
  • Min Bolt Hole Spacing
    9.3100 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.9750 in
  • Outer Diameter Type
    Spherical
  • Overall Length  
    350.80 mm
  • Overall Width
    4.3750 in
  • Shaft Diameter
    3.1500 in, 80 mm
  • Weight
    50 lbs
  • Width
    4.7500 in, 120.65 mm

Details

  • Additional Details
    Single Setscrew Locking Collar | Clearance Seal | Relubricatable | Powder Coated Housing
  • Bearing Insert Material
    Steel
  • Bearing Number
    CSEB224M80H
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    Type E
  • Compatible Frame Type
    Type E
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    236.46 to 287.26 mm
  • Dynamic Load Capacity
    62300 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | Type E
  • Includes
    Clearance Seal, Grease Fitting, Single Setscrew Locking Collar
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    EPEB224M80FH
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1650 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    CSEB224M80H
  • Replacement Seal
    B456HS
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Screw
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    90700 lbf
  • Suitable For High Temp App
    No
  • Type
    Four Bolt Type E
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327723859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)