Motion
EPEB22623H

LINK-BELT
EPEB22623H

Pillow Block Roller Bearing - 1-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04878209
MFR #EPEB22623H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPEB22623H

Pillow Block Roller Bearing - 1-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04878209
MFR #EPEB22623H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EPEB22623H PILLOWBLK EPE-B22623H

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    4.7500 to 6 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    1.8750 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2-1/4 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    2.7100 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    14600 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    600
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    8.21 lbs
  • Max Rpm
    3600 rpm
  • UPC_NO
    793699015874
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text