Motion
EPEB22563FE7 3 15/16 PILLOWBLK RLR BRG

LINK-BELT
EPEB22563FE7 3 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04878227
MFR #EPEB22563FE7 3 15/16 PILLOWBLK RLR BRG
List Price$6,994.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPEB22563FE7 3 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04878227
MFR #EPEB22563FE7 3 15/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,994.75/each for your price

Overview

Mfr description
EPEB22563FE7 PILLOWBLK EPE-B22663FE7

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11.8750 to 13 in
  • Bore Type
    Round
  • Base To Bore Centerline
    4.2500 in
  • Overall Length
  • Locking Device
    Double Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    4-1/2 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    6.1250 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    79100 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    500
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    71 lbs
  • Max Rpm
    850 rpm
  • UPC_NO
    793699531435
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text