Motion
P2Y319N 1 3/16 PILLOWBLK BALL BRG

LINK-BELT
P2Y319N 1 3/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #04878263
MFR #P2Y319N 1 3/16 PILLOWBLK BALL BRG
List Price$1,810.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P2Y319N 1 3/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #04878263
MFR #P2Y319N 1 3/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,810.70/each for your price

Overview

Mfr description
P2Y319N PILLOWBLK P2-Y319N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/16 in
  • Base To Bore Centerline
    2.3750 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • UPC_NO
    793699679335
  • Manufacturer Upc Number
    698210599676
  • Weight
    6.8 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text