Motion
P2Y323N 1 7/16

LINK-BELT
P2Y323N 1 7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #04878264
MFR #P2Y323N 1 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P2Y323N 1 7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #04878264
MFR #P2Y323N 1 7/16

Mfr description
P2Y323N PILLOWBLK P2-Y323N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter
    1-7/16 in
  • Weight
    9.35 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699698992
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    300
  • UPC_NO
    793699698992

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)