Overview
Mfr description
P3U232JH18W4 PILLOWBLK P3-U232JH/18W/4
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter2 in
- Base To Bore Centerline2.5000 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeClearance/Non-Contact
- Housing MaterialCast Iron
- Lubrication TypeLubrication Fitting
- Series200
- UPC_NO793699250350
- Manufacturer Upc Number793699250350
- Weight10 lbs
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data