Specifications
Dimensions
- Base To Bore Centerline2.5000 in
- Bore Diameter2-3/16 in
- Weight7.89 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number793699963182
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Seal TypeClearance/Non-Contact
- Series200
- UPC_NO793699963182
Overview
Mfr description
P3U235HK75 PILLOWBLK P3-U235HK75