Motion
P3U255JN14C5 3 7/16 PILLOWBLK BALL BRG

LINK-BELT
P3U255JN14C5 3 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #04878419
MFR #P3U255JN14C5 3 7/16 PILLOWBLK BALL BRG
List Price$4,232.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U255JN14C5 3 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #04878419
MFR #P3U255JN14C5 3 7/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,232.43/each for your price

Overview

Mfr description
P3U255JN14C5 PILLOWBLK P3-U255JN14C/5

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-7/16 in
  • Base To Bore Centerline
    3.7500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    793699926224
  • Manufacturer Upc Number
    793699926224
  • Weight
    31 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text