Motion
P3U2M55N 55MM PILLOWBLK BALL BRG

LINK-BELT
P3U2M55N 55MM PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04878433
MFR #P3U2M55N 55MM PILLOWBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U2M55N 55MM PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04878433
MFR #P3U2M55N 55MM PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P3U2M55N PILLOWBLK P3-U2M55N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    55 mm
  • Bolt Center To Center Length
    171.4 mm
  • Base To Bore Centerline
    2.5000 in
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    127 mm
  • Overall Length
    230.2 mm
  • Base Width
    60.3 mm
  • Overall Width
    2.2500 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    7540 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Max Rpm
    3200 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327748487
  • Weight
    7.7 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text