Motion
P3U2M55NK75 55MM PILLOWBLK BALL BRG

LINK-BELT
P3U2M55NK75 55MM PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Standard Duty
MI ITEM #04878434
MFR #P3U2M55NK75 55MM PILLOWBLK BALL BRG
List Price$2,111.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U2M55NK75 55MM PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Standard Duty
MI ITEM #04878434
MFR #P3U2M55NK75 55MM PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,111.84/each for your price

Overview

Mfr description
P3U2M55NK75 PILLOWBLK P3-U2M55NK75

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    55 mm
  • Base To Bore Centerline
    63.50 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    793699465471
  • Manufacturer Upc Number
    793699465471
  • Weight
    7.7 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text