Motion
P3U2M60N 60MM PILLOWBLK BALL BRG

LINK-BELT
P3U2M60N 60MM PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04878435
MFR #P3U2M60N 60MM PILLOWBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U2M60N 60MM PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04878435
MFR #P3U2M60N 60MM PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P3U2M60N PILLOWBLK P3-U2M60N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    60 mm
  • Bolt Center To Center Length
    190.5 mm
  • Base To Bore Centerline
    68.26 mm
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    241.3 mm
  • Base Width
    63.5 mm
  • Overall Width
    2.5000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    9110 lbf
  • Radial Static Load Capacity
    8080 lbf
  • Max Rpm
    3000 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327701246
  • Weight
    10.63 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text