Motion
P3W226E

LINK-BELT
P3W226E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #04878446
MFR #P3W226E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3W226E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #04878446
MFR #P3W226E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P3W226E PILLOWBLK P3-W226E

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-5/8 in
  • Bolt Center To Center Length
    5.6875 in
  • Base To Bore Centerline
    2.1250 in
  • Duty Type
    Light Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Overall Height
    4.3125 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.0000 in
  • Length Through Bore
    1.7188 in
  • Bolt Size
    0.5000 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    7370 lbf
  • Max Rpm
    4000 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    793699311365
  • Manufacturer Upc Number
    793699311365
  • Weight
    5.3 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text