Motion
P3Y223NTD

LINK-BELT
P3Y223NTD

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #04878457
MFR #P3Y223NTD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3Y223NTD

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #04878457
MFR #P3Y223NTD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.7500 in
  • Bolt Center Diameter
    4.9400 in
  • Bolt Center To Center Length
    4.9400 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    2.0200 in
  • Housing Width
    2.0200 in
  • Inside Diameter
    1.4375 in
  • Length
    6.3800 in
  • Length Through Bore
    2.0200 in
  • Overall Width
    2.0200 in
  • Weight
    3.91 lbs
  • Width
    2.0200 in, 51.30 mm

Details

  • Additional Details
    Semi-Solid Housing Base | C3 STANDARD Radial Clearance | Powder Coated Housing Coating
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    YG223NL
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5810 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    90 °Lube Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699192506
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    6850 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    YG223NL
  • Replacement End Cap
    Y2236N
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Rolling Element
    Ball
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Series
    200
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    3440 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699192506

Overview

Mfr description
P3Y223NTD PILLOWBLK P3-Y223NTD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought