Motion
P3Y228E3TD 1 3/4 PILLOWBLK BALL BRG

LINK-BELT
P3Y228E3TD 1 3/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material, Standard Duty
MI ITEM #04878459
MFR #P3Y228E3TD 1 3/4 PILLOWBLK BALL BRG
Your Price$337.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3Y228E3TD 1 3/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material, Standard Duty
MI ITEM #04878459
MFR #P3Y228E3TD 1 3/4 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$337.72/each(List $422.16)

Overview

Mfr description
P3Y228E3TD PILLOWBLK P3-Y228E3TD

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/4 in
  • Base To Bore Centerline
    2.1250 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    662327472627
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    662327472627
  • Weight
    4.54 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text