Specifications
Dimensions
- Base To Bore Centerline1.7500 in
- Bore Diameter1-1/4 in
- Weight6.25 lbs
Details
- Bore TypeRound
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Manufacturer Upc Number698210212247
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeClearance/Non-Contact
- Type Of BearingSpherical Roller
- UPC_NO698210212247
Overview
Mfr description
PB22420HK81 PILLOWBLK P-B22420HK81