Motion
PB22423HK54

LINK-BELT
PB22423HK54

Pillow Block Roller Bearing - 1-7/16 in Bore Dia., Cast Iron Material
Mi Item #04878481
MFR #PB22423HK54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22423HK54

Pillow Block Roller Bearing - 1-7/16 in Bore Dia., Cast Iron Material
Mi Item #04878481
MFR #PB22423HK54

Mfr description
PB22423HK54 PILLOWBLK PB22423HK54
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bore Diameter  
    1-7/16 in
  • Weight
    7.08 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    793699504101
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699504101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)