Motion
PB22431H4C4 1 15/16 PILLOWBLK RLR BRG

LINK-BELT
PB22431H4C4 1 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore
MI ITEM #04878511
MFR #PB22431H4C4 1 15/16 PILLOWBLK RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22431H4C4 1 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore
MI ITEM #04878511
MFR #PB22431H4C4 1 15/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB22431H4C4 PILLOWBLK P-B22431H/4C/4

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.2500 in
  • Manufacturer Upc Number
    662327973360
  • UPC_NO
    793699503579
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought