Motion
PB22431HTRA 1 15/16 PILLOW RLR BRG

LINK-BELT
PB22431HTRA 1 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #04878512
MFR #PB22431HTRA 1 15/16 PILLOW RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22431HTRA 1 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #04878512
MFR #PB22431HTRA 1 15/16 PILLOW RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter  
    1-15/16 in
  • Weight
    12.21 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    793699507157
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699507157

Overview

Mfr description
PB22431HTRA PILLOWBLK P-B22431H/TRA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought