Motion
PB22435E7 2 3/16 PILLOWBLK RLR BRG

LINK-BELT
PB22435E7 2 3/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material
MI ITEM #04878528
MFR #PB22435E7 2 3/16 PILLOWBLK RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22435E7 2 3/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material
MI ITEM #04878528
MFR #PB22435E7 2 3/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB22435E7 PILLOWBLK P-B22435E7

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    2.5000 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Contact Seal
  • Weight
    14.36 lbs
  • Manufacturer Upc Number
    662327429317
  • UPC_NO
    662327429317
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text