Specifications
Dimensions
- Weight14.18 lbs
Details
- Bearing TypeSpherical Roller
- Housing TypePillow Block
- Insert Bearing TypeSpherical Roller
- Manufacturer Catalog NumberBS227052
- Product TypePillow Block Roller Bearing Units
- Rolling ElementSpherical Roller
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)