Motion
PB22439HHCK81 2 7/16 P RLR BRG

LINK-BELT
PB22439HHCK81 2 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #04878557
MFR #PB22439HHCK81 2 7/16 P RLR BRG
Price$1,113.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22439HHCK81 2 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #04878557
MFR #PB22439HHCK81 2 7/16 P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,113.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    17.28 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    793699351521
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699351521

Overview

Mfr description
PB22439HHCK81 PILLOWBLK P-B22439HHCK81

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought