Motion
PB22439HK54 2 7/16 PILLOWBLK RLR BRG

LINK-BELT
PB22439HK54 2 7/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material
MI ITEM #04878561
MFR #PB22439HK54 2 7/16 PILLOWBLK RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22439HK54 2 7/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material
MI ITEM #04878561
MFR #PB22439HK54 2 7/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB22439HK54 PILLOWBLK P-B22439HK5/4

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    2.7500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Clearance/Non-Contact
  • Weight
    17.5 lbs
  • Manufacturer Upc Number
    793699270730
  • UPC_NO
    662327679552
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text