Motion
PB224M60HK81 60MM PILLOW RLR BRG

LINK-BELT
PB224M60HK81 60MM PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 60 mm Bore Dia., Cast Iron Material
MI ITEM #04878654
MFR #PB224M60HK81 60MM PILLOW RLR BRG
Price$1,452.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB224M60HK81 60MM PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 60 mm Bore Dia., Cast Iron Material
MI ITEM #04878654
MFR #PB224M60HK81 60MM PILLOW RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,452.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    69.85 mm
  • Bore Diameter  
    60 mm
  • Weight
    17.62 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    793699178906
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699178906

Overview

Mfr description
PB224M60HK81 PILLOWBLK P-B224M60HK81

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought